Beli stubby screwdriver di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOTAL Stubby Screwdriver 8in1 (Obeng Pendek)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp21.900

    TOTAL Stubby Screwdriver 8in1 (Obeng Pendek)
    atribut:
    • Include: 1pc handle; 7pcs 1/4inchx25mm screwdriver bits
    • Material: CR-V
    • Size Content: SL5,SL6,PH0,PH1,PH2,T10,T20
  2. TRUSCO Stubby Screwdriver Resin Handle (Obeng Pendek)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp71.900

    TRUSCO Stubby Screwdriver Resin Handle (Obeng Pendek)
    Deskripsi:
    -Fits easily in the hand so it is less slippery.-A stubby type convenient for screw tightening in a limited space.
  3. TONE Stubby Screwdriver 2 Way Set (Obeng Pendek)
    Mulai

    Rp88.900

    TONE Stubby Screwdriver 2 Way Set (Obeng Pendek)
    Deskripsi:
    A replacement screwdriver with a flat-head and Phillips screwdriver on each end. The total length is 90mm and is short, making it optimum when working in narrow area.
    atribut:
    • Total Length: 90mm
    • Blade Edge: (-)0.8x6.0⇔(+)No.2
  4. MILWAUKEE Stubby Screwdriver (Obeng pendek)
    Mulai

    Rp349.900

  5. TEKIRO Stubby Screwdriver 2 Way (Obeng Pendek)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp47.900

    TEKIRO Stubby Screwdriver 2 Way (Obeng Pendek)
    Deskripsi:
    Tekiro Obeng Stubby Rachet Set 7 In 1 memiliki material vanadium Chrome Steel dengan Bi-material PP & TPR pada bagian handle. Bentuk yang ergonomis sangat cocok untuk pekerjaan di ruang yang sempit. Mata obeng dapat diganti dengan cepat dan terdapat tempat penyimpanan di bagian handle.Fungsi : Mata obeng dapat dimasukan kedalam Handle.Material : Chrome VanadiumDimensi : 105mm 92mm 6mm
    atribut:
    • Dimension 3 (mm): 32
    • Dimension 4 (mm): 14
    • Material: Vanadium Chrome Steel
    • Size (mm): (+) PH2x60, (-) 6x60
    • Dimension 1 (mm): 105
    • Dimension 2 (mm): 64
  6. SUNFLAG Stubby Pokesta Screwdriver
    Rating:
    80% of 100
    (1)
    Mulai

    Rp54.900

    SUNFLAG Stubby Pokesta Screwdriver
    atribut:
    • Bit Length (mm): 65
    • Overall Length (mm): 87
    • Shaft penetration: None
    • Material (Grip): resin
    • Tip Size (#): No.1 / No.2 / No.3
    • Weight (g): 40
    • Blade Magnet: Yes
    • Grip Diameter (mm): 36
    • Insertion Angle (mm): 6.35
    • Tip Shape: Minus (-) / Plus (+)
    • Tip Width (mm): 6
    • Type: Replacement screwdriver
  7. TRUSCO Electrical Screwdriver Stubby (Obeng Listrik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp74.900

    TRUSCO Electrical Screwdriver Stubby (Obeng Listrik)
    Deskripsi:
    -Fits easily in the hand so it is less slippery.-A stubby type convenient for screw tightening in a limited space.
    atribut:
    • Shaft Length: 25mm
  8. Vessel VECTOR Stubby Screwdriver B-270
    Mulai

    Rp65.900

    Vessel VECTOR Stubby Screwdriver B-270
    Deskripsi:
    Cushion grip that fits your hand. A stubby type that demonstrates its power in a limited space.
    atribut:
    • Handle Diameter (DIAmm): 35
    • Overall Length (mm): 68
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Set Contents: Single item
    • Shaft Length (mm): 15
    • Shank Diameter (DIAmm): 6
  9. monotaro Universal Socket (Soket Universal)
    Mulai

    Rp149.900

    monotaro Universal Socket (Soket Universal)
    Deskripsi:
    You can easily tighten or loosen various bolts, nuts, hooks etc
    atribut:
    • Overall Length (mm): 65
    • Operating Range (mm): 6-21
    • Material: Chrome vanadium steel
    • Outer Diameter d (mm): 28
    • Package Weight (g): 232
    • Plug-In Angle (mm [inch]): 9.5[3/8]
  10. M10 Stubby Screwdriver 2 Way Long (Obeng Pendek)
    Mulai

    Rp32.900

    M10 Stubby Screwdriver 2 Way Long (Obeng Pendek)
    Deskripsi:
    Chrome Vanadium Steel Blade. Ergonomic handle for better grip and torque.
    atribut:
    • Blade (mm): 6 x #2
    • Overall Length (mm): 100
    • Dimension H (mm): phi 56
  11. BROWN Stubby Screwdriver 2 Way with Cushion Grip (Obeng Pendek)
    Mulai

    Rp109.900

    BROWN Stubby Screwdriver 2 Way with Cushion Grip (Obeng Pendek)
    Deskripsi:
    -Embossed cushion handle that reduces slipping of hand.-The insertion part is 6.35mm.
    atribut:
    • Shaft Length: 30mm
    • Total Length: 74mm
  12. KSTOOLS Stubby Screwdriver Phillips for Screw (Obeng Pendek)
    Mulai

    Rp159.900

    KSTOOLS Stubby Screwdriver Phillips for Screw (Obeng Pendek)
    Deskripsi:
    DIN ISO 8764. Extra short blade. Two component handle. Optimal power transmission. Hardened blade. Chrome finish with burnished tips. Blade made of chrome vanadium.
  13. KLEIN TOOLS Multi-Bit Screwdriver (Obeng set)
    Mulai

    Rp399.900

    KLEIN TOOLS Multi-Bit Screwdriver (Obeng set)
    Deskripsi:
    These general purpose multi-bit screwdrivers are for use in tightening and loosening fasteners in applications from industrial maintenance to household repairs. They come with an assortment of tip sizes and styles that avoid the need to carry a set of screwdrivers each with a single tip size or tip style.
  14. Buddy Stubby Screwdriver (Obeng Pendek)
    Mulai

    Rp68.900

    Buddy Stubby Screwdriver (Obeng Pendek)
    Deskripsi:
    - Material: CRV- Professional diamond particle driver- Tightly bonded and unscrewdriver, firmly bite prevents come-out- Diamond sand sword, function can be used as a simple file- Anti-oil, anti-slip, handle Easy-to-grip, grip does not slip
    atribut:
    • Size (mm): Slotted 6.0x38
    • Material: Chrome Vanadium Steel
  15. KSTOOLS Stubby Screwdriver (Obeng Pendek)
    Mulai

    Rp139.900

  16. Toptul Stubby Screwdriver Slotted Anti Slip (Obeng Pendek)
    Mulai

    Rp43.900

    Toptul Stubby Screwdriver Slotted Anti Slip (Obeng Pendek)
    Deskripsi:
    - Expert qualIty, specially hardened and tempered SNCM+V Steel round blade. - High performance black hardened, magnetic tip. - PP+TPR material non-slippery grip handle.
    atribut:
    • Length (mm): 25
    • Tip Type: Slotted
Daftar Harga stubby screwdriver Terbaru October 2026
TOTAL Stubby Screwdriver 8in1 (Obeng Pendek)Rp21.900
TRUSCO Stubby Screwdriver Resin Handle (Obeng Pendek)Rp71.900
TONE Stubby Screwdriver 2 Way Set (Obeng Pendek)Rp88.900
MILWAUKEE Stubby Screwdriver (Obeng pendek)Rp349.900
TEKIRO Stubby Screwdriver 2 Way (Obeng Pendek)Rp47.900
SUNFLAG Stubby Pokesta ScrewdriverRp54.900
KSTOOLS Stubby Screwdriver Hammer Cap (Obeng Pendek)Rp289.900
KO-KEN Stubby ScrewdriverRp129.900
TRUSCO Electrical Screwdriver Stubby (Obeng Listrik)Rp74.900
Vessel VECTOR Stubby Screwdriver B-270Rp65.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)